Shop All Time Delay Relays
Dayton
Time Delay Rlay, 12VDC, 10A, DPDT, 0.05 sec.
Mfr # 24EP44
Zoro # G5861791
product price: $83.85
/ea
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Power Off Delay (True Off Delay)
- Coil Volts 12V DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 8A @ 28V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 24EP44
- Zoro # G5861791
- UPC # 190735191620
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Width - Relay | 2.4 in |
Body Depth - Relay | 1.7 in |
Body Height - Relay | 2.9 in |
Overall Height - Relay | 3.1 in |
Body Height | 2.9 in |
Overall Depth | 3.1 in |
Body Depth | 1.7 in |
Body Width | 2.4 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 12V DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 8 A @ 28V, Current Rating 8 A, Number of Delay Functions 1, Delay Function Power Off Delay (True Off Delay), Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 12V DC, Minimum Time Setting 0.05 sec, Maximum Time Setting 30 min, Number of Pins 8, Sealing Enclosed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPE Vertical Elbow, 90 Deg, 12 In Width (248-129I-24)
- REMKE Cordset, Mini-Link Assy, PVC, F, 6A P, 6 ft. (106AA0060AP)
- HUBBELL WIRING DEVICE-KELLEMS In Floor S1CFCGY (S1CFCGY)
- SQUARE D 1PH 0.100KVA 480V-AC 120V-AC VOLTAGE TRANSFORMER (9070 EL-2)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP06)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP31)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (24EN87)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec., Base Type: Octal (24EP38)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (24EP22)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (24EN77)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. (24EP04)
- Dayton Time Delay Relays