Shop All Time Delay Relays
Dayton
Time Delay Rlay, 12VDC, 10A, DPDT, 0.01 sec.
Mfr # 24EN98
Zoro # G5861764
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay On Delay
- Coil Volts 12V DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 24EN98
- Zoro # G5861764
- UPC # 190735191248
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Depth - Relay | 1.7 in |
Body Height - Relay | 2.9 in |
Overall Height - Relay | 3.1 in |
Body Width - Relay | 2.4 in |
Body Width | 2.4 in |
Body Depth | 1.7 in |
Body Height | 2.9 in |
Overall Depth | 3.1 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 12V DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 12V DC, Minimum Time Setting 0.01 sec, Maximum Time Setting 5 sec, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In, Body Depth 1.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 15" L Heavy Duty Cable Tie NAT PK 100 (36J192)
- COMMSCOPE Replacement for Commscope Ugbkit-0210 (UGBKIT-0210 COMMSCOPE)
- HAMMOND Panel Lifting Handles (1481H)
- ZORO SELECT Strut Chan, 1 ft. 6 in. L, Stndrd, Aluminum (FS-500 AL 18.00)
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. (24EP42)
- DAYTON Time Delay Rlay, 12VDC, 10A, DPDT, 0.05 sec. (24EP44)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP31)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (5WML4)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. (24EP35)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (24EP33)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (24EP11)
- Dayton Time Delay Relays