Shop All Time Delay Relays
Dayton
Time Delay Rlay, 12 to 240VAC/DC, 15A, SPDT
Mfr # 31EE11
Zoro # G6115417
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Flasher (Off First), Flasher (On First), Interval On, Latching Relay, Off Delay, Off/On Delay, On Delay, One Shot, Pulse Generator, Watchdog
- Coil Volts 12 to 240V AC/DC
- AC Contact Rating - Relay 15A @ 240V
- Number of Pins - Relay 6
- Mounting - Relay DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EE11
- Zoro # G6115417
- UPC # 190735253182
- Country of Origin Czechia
- Category Time Delay Relays
Dimensions
Body Width - Relay | 2.52 in |
Body Height - Relay | 3.55 in |
Overall Height - Relay | 3.55 in |
Body Depth - Relay | 0.69 in |
Body Height | 3.55 in |
Overall Depth | 3.55 in |
Body Width | 2.52 in |
Body Depth | 0.69 in |
Description
Multi-Function Time Delay Relay, Adjustment Method Potentiometer, Coil Voltage 12 to 240V AC/DC, Contact Form SPDT, Contact Rating (AC) 15 A @ 240V, Contact Rating (DC) Not Applicable, Current Rating 15 A, Number of Delay Functions 10, Delay Function Flasher (Off First), Flasher (On First), Interval On, Latching Relay, Off Delay, Off/On Delay, On Delay, One Shot, Pulse Generator, Watchdog, Electrical Connection Screw Clamp, Flat Pin Width Not Applicable, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- ANCOR Ancor Safety Duplex Cable - 12/2 AWG - Red/Yellow - Round - 250' (126325)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450-10)
- ZORO SELECT Power Cord, IEC C14, SJT, 6 ft., Blk, 10A, 18/3 (5XFT1ID)
- DAYTON Time Dlay Rlay, 240VAC, 10A, DPDT, 0.01 sec. (24EP19)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (5WML8)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (24EP21)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec., Base Type: Octal (24EP38)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN69)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. (24EP03)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1 CO, 0.05s...300h, on delay, 24...240V AC DC (RE22R1MAMR)
- Dayton Time Delay Relays