Shop All Time Delay Relays
Dayton
Time Delay Rlay, 12 to 240VAC/DC, 15A, DPDT
Mfr # 31EE12
Zoro # G6120572
product price: $73.09
/ea
$73.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Flasher (Off First), Flasher (On First), Interval On, Latching Relay, Off Delay, Off/On Delay, On Delay, One Shot, Pulse Generator, Watchdog
- Coil Volts 12 to 240V AC/DC
- AC Contact Rating - Relay 15A @ 240V
- Number of Pins - Relay 9
- Mounting - Relay DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31EE12
- Zoro # G6120572
- UPC # 190735253199
- Country of Origin Czechia
- Category Time Delay Relays
Dimensions
Body Height - Relay | 3.55 in |
Body Width - Relay | 2.52 in |
Overall Height - Relay | 3.55 in |
Body Depth - Relay | 0.69 in |
Overall Depth | 3.55 in |
Body Height | 3.55 in |
Body Depth | 0.69 in |
Body Width | 2.52 in |
Description
Multi-Function Time Delay Relay, Adjustment Method Potentiometer, Coil Voltage 12 to 240V AC/DC, Contact Form DPDT, Contact Rating (AC) 15 A @ 240V, Contact Rating (DC) Not Applicable, Current Rating 15 A, Number of Delay Functions 10, Delay Function Flasher (Off First), Flasher (On First), Interval On, Latching Relay, Off Delay, Off/On Delay, On Delay, One Shot, Pulse Generator, Watchdog, Electrical Connection Screw Clamp, Flat Pin Width Not Applicable, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button operator, 22 mm, Multi (M22M-D-X-SRG)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0201" Dia, UL1007, 300 Volts (24UL1007SLDKIT10COLOR100)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C12W)
- BALDOR-RELIANCE Drip Cover Kit Assy - 35Fr (FCD35)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP32)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (24EP21)
- DAYTON Time Delay Relay, 120VAC, 10A, DPDT, 9 sec. (1EGB8)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (24EP11)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (24EN76)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP31)
- SCHNEIDER ELECTRIC Time Delay Relay, 240VAC, 3A, 4PDT, 0.1 sec. (TDR782XDXA-230A)
- Dayton Electrical Relays