Shop All Time Delay Relays
Dayton
Time Delay Rlay, 12 to 240VAC/DC, 12A, DPDT
Mfr # 1EJN6
Zoro # G1651325
product price: $111.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Cycle One Shot, Interval Delay, Off Delay, On Delay, Repeat Cycle, Signal Interval/Off Delay, Signal Of Delay/On Delay
- Coil Volts 12 to 240V AC/DC
- AC Contact Rating - Relay 12A @ 240V
- DC Contact Rating - Relay 12A @ 30V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1EJN6
- Zoro # G1651325
- UPC # 190735140468
- Country of Origin China
- Category Time Delay Relays
Dimensions
Body Height - Relay | 2.6 in |
Body Width - Relay | 1.42 in |
Body Depth - Relay | 1.73 in |
Overall Height - Relay | 3 in |
Body Height | 2.6 in |
Body Width | 1.42 in |
Overall Depth | 3 in |
Body Depth | 1.73 in |
Description
Multi-Function Time Delay Relay, Adjustment Method Thumb Wheel, Base Shape Octal, Coil Voltage 240V AC, Contact Form DPDT, Contact Rating (AC) 12 A @ 240V, Contact Rating (DC) 12 A @ 30V, Current Rating 12 A, Number of Delay Functions 7, Delay Function Cycle One Shot, Interval Delay, Off Delay, On Delay, Repeat Cycle, Signal Interval/Off Delay, Signal Off Delay/On Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, Input Voltage 12 to 240V AC/DC, Minimum Time Setting 0.1 sec
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Woven Wrap, F6, 1-1/2", Black (F6W1.50BK)
- LEGRAND USB Charger Receptacle, 15A, Type A and C (R26USBACLA)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 100 A, NEMA 1 (DH363FGK)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 3/4 (EYS-216)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (1EGC9)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP31)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. (24EP28)
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT (5DRA1)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50222-05B18)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 9 sec. (24EP30)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 5A, 1CO+1CO timed, 0.02s...300h, time delay, 24...240V AC DC (RE48AMH13MW)
- Dayton Time Delay Relays