Shop All Time Delay Relays
Dayton
Time Delay Relay, 24VDC, 5A, DPDT, 0.1 sec.
Mfr # 1EJL9
Zoro # G3413803
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay On Delay
- Coil Volts 24V DC
- AC Contact Rating - Relay 5A @ 240V
- DC Contact Rating - Relay 5A @ 28V
- Base Type - Plug In Relay Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1EJL9
- Zoro # G3413803
- UPC # 190735140406
- Country of Origin China
- Category Time Delay Relays
Dimensions
Overall Height - Relay | 2.55 in |
Body Width - Relay | 0.8 in |
Body Height - Relay | 2.3 in |
Body Depth - Relay | 1 in |
Overall Depth | 2.55 in |
Body Width | 0.8 in |
Body Height | 2.3 in |
Flat Pin Width | 0.1 in |
Body Depth | 1 in |
Description
Single Function Time Delay Relay, Adjustment Method Rotary Knob, Base Shape Square, Coil Voltage 24V DC, Contact Form DPDT, Contact Rating (AC) 5 A @ 240V, Contact Rating (DC) 5 A @ 28V, Current Rating 5 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width 0.1 in, Input Voltage 24V DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 4 day, Number of Pins 8, Sealing Sealed, Mounting Style Plug-In, Body Depth 1 in, Body Height 2.3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (T50T-A)
- SQUARE D Circuit Breaker Enclosure, M800, 300 to 800A, Main Circuit Breaker (M800R)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125/250VAC 50A (HBL7977)
- HUBBELL Nonfusible Disconnect, 200A Unfused, 4X, 600V AC, NEMA 12, UL4X (HBLDS20)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (2A560)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. (24EP04)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (24EP01)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC7)
- DAYTON Time Delay Rlay, 12 to 240VAC/DC, 12A, SPDT (1EJN7)
- DAYTON Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (5DPZ6)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.6 sec. (9050JCK23V20)
- Dayton Electrical Relays