Shop All Time Delay Relays
Dayton
Time Delay Relay, 24VDC, 3A, 4PDT, 0.1 sec.
Mfr # 1EJN5
Zoro # G0838957
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Function - Timing Relay On Delay
- Coil Volts 24V DC
- AC Contact Rating - Relay 3A @ 240V
- DC Contact Rating - Relay 3A @ 28V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1EJN5
- Zoro # G0838957
- UPC # 190735140451
- Country of Origin China
- Category Time Delay Relays
Dimensions
Overall Height - Relay | 2.55 in |
Body Width - Relay | 0.8 in |
Body Depth - Relay | 1 in |
Body Height - Relay | 2.3 in |
Body Height | 2.3 in |
Body Width | 0.8 in |
Flat Pin Width | 0.1 in |
Overall Depth | 2.55 in |
Body Depth | 1 in |
Description
Single Function Time Delay Relay, Adjustment Method Rotary Knob, Base Shape Square, Coil Voltage 24V DC, Contact Form 4PDT, Contact Rating (AC) 3 A @ 240V, Contact Rating (DC) 3 A @ 28V, Current Rating 3 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width 0.1 in, Input Voltage 24V DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 4 day, Number of Pins 14, Sealing Sealed, Mounting Style Plug-In, Body Depth 1 in, Body Height 2.3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Occ/Vac Dimmer Snsr, Wall, Gray (MS-Z101-GR)
- FESTO Proximity Sensor SMEO-4U-S-LED-24-B (SMEO-4U-S-LED-24-B)
- LEVITON Receptacle (T5632-HGW)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Green (ZB4BK1433)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, Operating Functions: 7 (1EGD1)
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. (24EN79)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. (24EN83)
- DAYTON Encapsulated Timer Relay, 1A, Solid State, Function - Timing Relay: On Delay (2A561)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (24EN81)
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 9 sec. (24EP25)
- MACROMATIC TimeDelayRely, 100-240VDC/24-240VAC, 11Pin (TAA2U-G)
- Dayton Electrical Relays