Shop All Time Delay Relays
Dayton
Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA
Mfr # 24EN87
Zoro # G5861667
original price:
$71.45
10% off
new price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Off Delay
- Coil Volts 24V AC/DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 24EN87
- Zoro # G5861667
- UPC # 190735191163
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Overall Height - Relay | 3.1 in |
Body Width - Relay | 2.4 in |
Body Depth - Relay | 1.7 in |
Body Height - Relay | 2.9 in |
Body Width | 2.4 in |
Body Height | 2.9 in |
Overall Depth | 3.1 in |
Body Depth | 1.7 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 24V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Off Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 24V AC/DC, Minimum Time Setting 1.8 sec, Maximum Time Setting 3 min, Number of Pins 11, Sealing Enclosed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2825C)
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 2 13/16" W (SR-WG-300-5-5PK-BK)
- KABLE KONTROL Wire Loom Installation Tool (For 1-1/4" - 1-1/2" ID) (WLTL-25)
- TYCON SYSTEMS Solar Mt, 1x 5-10W Panel, Side of Pole (TPSM-5-10-SP)
- DAYTON Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (24EP46)
- DAYTON Encapsulated Timer Relay, 1A, Solid State, Pins: 2 (2A559)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (24EP10)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (5WML4)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (24EN76)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (5DRA3)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN69)
- Dayton Electrical Relays