Shop All Time Delay Relays
Dayton
Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA
Mfr # 24EN71
Zoro # G5861536
original price:
$43.63
30% off
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Interval On
- Coil Volts 24V AC/DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 24EN71
- Zoro # G5861536
- UPC # 190735191026
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Height - Relay | 2.9 in |
Body Width - Relay | 2.4 in |
Body Depth - Relay | 1.7 in |
Overall Height - Relay | 3.1 in |
Body Height | 2.9 in |
Body Depth | 1.7 in |
Body Width | 2.4 in |
Overall Depth | 3.1 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 24V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Interval On, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 24V AC/DC, Minimum Time Setting 1.8 sec, Maximum Time Setting 3 min, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.50-0.74 In (03302046)
- L.H. DOTTIE L.H. Dottie 3/8'' Nylon Strain Relief Connector, 25PK (NSR38L)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (3RT20161BB42)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 2 Pole, 240/415/440V AC, C Curve (M9F22206)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, Max. Time Setting - Timer: 3 min (1EGD3)
- DAYTON Time Delay Rlay, 12VDC, 10A, DPDT, 0.01 sec. (24EN98)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. (24EN83)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (24EN94)
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 9 sec. (24EP25)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN86)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-55122-10)
- Dayton Time Delay Relays