Shop All Time Delay Relays
Dayton
Time Delay Relay, 24VAC/DC, 10A, DPDT
Mfr # 24EP32
Zoro # G5861511
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Repeat Cycle (On First)
- Coil Volts 24V AC/DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 24EP32
- Zoro # G5861511
- UPC # 190735191514
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Width - Relay | 2.4 in |
Overall Height - Relay | 3.1 in |
Body Depth - Relay | 1.7 in |
Body Height - Relay | 2.9 in |
Body Depth | 1.7 in |
Body Width | 2.4 in |
Body Height | 2.9 in |
Overall Depth | 3.1 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 24V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Cycle On, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 24V AC/DC, Minimum Time Setting 0.6 sec, Maximum Time Setting 60 sec, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. 16/3 Lighted Extension Cord SJTW (1FD53)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, SS (9037HG32L)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4001-31)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Blue (SHC1039)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50222-05B18)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN69)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (5WMK2)
- DAYTON Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (5DPZ6)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (1EGC4)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (5WMK0)
- DAYTON Time Delay Rlay, 12 to 240VAC/DC, 12A, SPDT (1EJN7)
- Dayton Time Delay Relays