Shop All Time Delay Relays
Dayton
Time Delay Relay, 24VAC/DC, 10A, DPDT
Mfr # 24EP08
Zoro # G5861852
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay On Delay
- Coil Volts 24V AC/DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 24EP08
- Zoro # G5861852
- UPC # 190735191330
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Overall Height - Relay | 3.1 in |
Body Depth - Relay | 1.7 in |
Body Width - Relay | 2.4 in |
Body Height - Relay | 2.9 in |
Body Height | 2.9 in |
Body Width | 2.4 in |
Body Depth | 1.7 in |
Overall Depth | 3.1 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 24V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 24V AC/DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 10 sec, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, N, 1/2 In. (GRN50-A)
- INTERMATIC Electrical Box, Junction Box, Plastic, Rectangular (PJBX52100)
- EATON BUSSMANN Pwr Dist Block, 620A, 3P, 4AWG-350 MCM, 600V (16500-3)
- ALLEN TEL Cat 5e Patch Cable, 3 ft, Yellow (AT1503EV-YL)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (6A859)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC5)
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 9 sec. (24EP43)
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. (24EP24)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, Operating Functions: 7 (1EGD1)
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. (24EN96)
- ALLEN BRADLEY 120V-AC TIME DELAY RELAY (700-HT12BA1)
- Dayton Time Delay Relays