Shop All Time Delay Relays
Dayton
Time Delay Relay, 24VAC/DC, 10A, DPDT
Mfr # 24EP07
Zoro # G5861825
original price:
$42.23
21% off
new price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay On Delay
- Coil Volts 24V AC/DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 24EP07
- Zoro # G5861825
- UPC # 190735191323
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Width - Relay | 2.4 in |
Body Depth - Relay | 1.7 in |
Body Height - Relay | 2.9 in |
Overall Height - Relay | 3.1 in |
Body Height | 2.9 in |
Overall Depth | 3.1 in |
Body Depth | 1.7 in |
Body Width | 2.4 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 24V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 24V AC/DC, Minimum Time Setting 0.05 sec, Maximum Time Setting 5 sec, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conn, Flex Ac/Mc, 90, Insul, 2", Mall Irn (3208)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, M Iron, 1-1/2" (ELMFL90-150)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU2)
- TAYMAC While In Use Weatherproof Cover, 1 Gang, 5-29/32 in H, 4-3/16 in W, GCFI, Polycarbonate, Clear (MM420C)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (1EGC4)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP08)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, Mounting - Relay: Plug In (1EGD2)
- DAYTON Encapsulated Timer Relay, 1A, Solid State, Standards: cURus (2A562)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (6A858)
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. (24EP42)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. (24EN95)
- Dayton Time Delay Relays