Shop All Time Delay Relays
Dayton
Time Delay Relay, 24VAC/DC, 10A, DPDT
Mfr # 24EN86
Zoro # G5861746
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Off Delay
- Coil Volts 24V AC/DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 24EN86
- Zoro # G5861746
- UPC # 190735191156
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Width - Relay | 2.4 in |
Body Height - Relay | 2.9 in |
Overall Height - Relay | 3.1 in |
Body Depth - Relay | 1.7 in |
Overall Depth | 3.1 in |
Body Width | 2.4 in |
Body Depth | 1.7 in |
Body Height | 2.9 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 24V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Off Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 24V AC/DC, Minimum Time Setting 0.6 sec, Maximum Time Setting 60 sec, Number of Pins 11, Sealing Enclosed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Purge and Pressurization Systems, 4-8 bar, <60 cu ft, SS Type 316 (PLCB1YZ)
- HUBBELL PREMISE WIRING Jack, Office White, Cat6 (HXJ6OW)
- RACO Set Screw Coupling, 2-1/2" L, Zinc (2625)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X4-B)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (24EN73)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. (24EN67)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. (24EP03)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (24EP26)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. (24EN82)
- DAYTON Time Delay Rlay, 120VAC/DC, 10A, DPDT, 8Pins (1EGB6)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (24EP02)
- Dayton Electrical Relays