Shop All Time Delay Relays
Dayton
Time Delay Relay, 24VAC, 5A, DPDT, 0.1 sec.
Mfr # 1EJL8
Zoro # G1370363
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Function - Timing Relay On Delay
- Coil Volts 24V AC
- AC Contact Rating - Relay 5A @ 240V
- DC Contact Rating - Relay 5A @ 28V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1EJL8
- Zoro # G1370363
- UPC # 190735140390
- Country of Origin China
- Category Time Delay Relays
Dimensions
Body Height - Relay | 2.3 in |
Body Depth - Relay | 1 in |
Body Width - Relay | 0.8 in |
Overall Height - Relay | 2.55 in |
Flat Pin Width | 0.1 in |
Overall Depth | 2.55 in |
Body Height | 2.3 in |
Body Width | 0.8 in |
Body Depth | 1 in |
Description
Single Function Time Delay Relay, Adjustment Method Rotary Knob, Base Shape Square, Coil Voltage 24V AC, Contact Form DPDT, Contact Rating (AC) 5 A @ 240V, Contact Rating (DC) 5 A @ 28V, Current Rating 5 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width 0.1 in, Input Voltage 24V AC, Minimum Time Setting 0.1 sec, Maximum Time Setting 4 day, Number of Pins 8, Sealing Sealed, Mounting Style Plug-In, Body Depth 1 in, Body Height 2.3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Marinco Connector 15A 120V PK10 (5269MA)
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT (28827422)
- ANCOR 15" UV Black Heavy Duty Cable Zip Ties - 25 Pack (199259)
- PANDUIT Clt Slit, 1.88" x 100 ft., Yellow, 1rl (CLT188F-C4)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC5)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (5WMK2)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. (24EP03)
- DAYTON Time Delay Relay, 120VAC, 10A, DPDT (6A855)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (24EN94)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (5WML8)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, SPDT (MC3003631H)
- Dayton Electrical Relays