Shop All Time Delay Relays
Dayton
Time Delay Relay, 240VAC, 10A, DPDT, 9 sec.
Mfr # 24EP43
Zoro # G5861983
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Repeat Cycle (On First)
- Coil Volts 240V AC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 24EP43
- Zoro # G5861983
- UPC # 190735191613
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Depth - Relay | 1.7 in |
Overall Height - Relay | 3.1 in |
Body Height - Relay | 2.9 in |
Body Width - Relay | 2.4 in |
Overall Depth | 3.1 in |
Body Height | 2.9 in |
Body Depth | 1.7 in |
Body Width | 2.4 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 240V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Cycle On, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 240V AC, Minimum Time Setting 9 sec, Maximum Time Setting 15 min, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In, Body Depth 1.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Manual Wire Wrap Tool, 22-24 AWG (HW-224)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FS Box, 2 Gang, Aluminum (FS-2-75-A)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V14)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 7A, 250V AC, 200A at 250V AC, 10kA at 125V AC, 5 PK (AGC-7-R)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (5DRA3)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. (24EP12)
- DAYTON Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (24EP20)
- DAYTON Time Delay Rlay, 120VAC/DC, 10A, DPDT, 8Pins (1EGB6)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (5WML4)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP32)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. (TR-51626-10)
- Dayton Electrical Relays