Shop All Time Delay Relays
Dayton
Time Delay Relay, 240VAC, 10A, DPDT
Mfr # 5DRA1
Zoro # G2315756
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Flasher (Off First), Flasher (On First), Interval On, Off Delay, Off/On Delay, On Delay, One Shot, Single Shot Falling Edge, Triggered On Delay, Watchdog
- Coil Volts 240V AC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5DRA1
- Zoro # G2315756
- UPC # 190735342756
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Height - Relay | 2.9 in |
Body Width - Relay | 2.4 in |
Body Depth - Relay | 1.7 in |
Overall Height - Relay | 3 in |
Body Width | 2.4 in |
Body Height | 2.9 in |
Overall Depth | 3 in |
Body Depth | 1.7 in |
Description
Multi-Function Time Delay Relay, Adjustment Method Push Button, Rotary Knob, Base Shape Octal, Coil Voltage 240V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 10, Delay Function Multi Function, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 240V AC, Minimum Time Setting 0.05 sec, Maximum Time Setting 999 hr, Number of Pins 11, Sealing Enclosed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQP Series 40A, 2 Pole, 120/240V AC (THQP240)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T089)
- 3M HeatShrink Cable Breakout Boot (HDBB-325-1-250)
- ZORO SELECT Terminal Strip, 15A, 14 Pole, 300VAC (6ZEG2)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (24EN65)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC5)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (5DPZ8)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. (24EN95)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (24EP11)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (24EN94)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (1EGC4)
- Dayton Time Delay Relays