Shop All Time Delay Relays
Dayton
Time Delay Relay, 12VDC, 10A, DPDT
Mfr # 5DRA2
Zoro # G0881501
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Flasher (Off First), Flasher (On First), Interval On, Off Delay, Off/On Delay, On Delay, One Shot, Single Shot Falling Edge, Triggered On Delay, Watchdog
- Coil Volts 12V DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5DRA2
- Zoro # G0881501
- UPC # 190735342763
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Width - Relay | 2.4 in |
Body Depth - Relay | 1.7 in |
Overall Height - Relay | 3 in |
Body Height - Relay | 2.9 in |
Body Depth | 1.7 in |
Overall Depth | 3 in |
Body Width | 2.4 in |
Body Height | 2.9 in |
Description
Multi-Function Time Delay Relay, Adjustment Method Push Button, Rotary Knob, Base Shape Octal, Coil Voltage 12V DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 10, Delay Function Multi Function, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 12V DC, Minimum Time Setting 0.05 sec, Maximum Time Setting 999 hr, Number of Pins 11, Sealing Enclosed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Switch, IEC, 30A, 600V (2510KW1)
- MERSEN Semiconductor Fuse, A15QS Series, 100A, Fast-Acting, 150V AC, Bolt-On (A15QS100-4)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 60A, 300V AC, Non-Indicating (JJN-60)
- INTERMATIC Digital 3-Circuit Time Control-Mech Only (P1353ME)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (5WMK2)
- DAYTON Time Delay Rlay, 120VAC/DC, 10A, DPDT, 8Pins (1EGB6)
- DAYTON Encapsulated Timer Relay, 1A, Solid State, Pins: 2 (2A559)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (5DPZ8)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN69)
- DAYTON Time Delay Relay, 120VAC, 10A, DPDT, 9 sec. (1EGB8)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC7)
- Dayton Time Delay Relays