Shop All Time Delay Relays
Dayton
Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec.
Mfr # 24EP27
Zoro # G5861737
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Repeat Cycle (On First)
- Coil Volts 12V DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 24EP27
- Zoro # G5861737
- UPC # 190735191460
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Height - Relay | 2.9 in |
Body Width - Relay | 2.4 in |
Overall Height - Relay | 3.1 in |
Body Depth - Relay | 1.7 in |
Body Depth | 1.7 in |
Overall Depth | 3.1 in |
Body Width | 2.4 in |
Body Height | 2.9 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 12V DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Cycle On, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 12V DC, Minimum Time Setting 0.6 sec, Maximum Time Setting 60 sec, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In, Body Depth 1.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLOFIL Cable Tray Support, Steel, Length 6 In (FASP150PG)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 100A, 600V AC, Non-Indicating (JTD100)
- MERSEN Glass Fuse, GSB Series, Fast-Acting, 1A, 250V AC, 35A at 250V AC (GSB1)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (5WML4)
- DAYTON Encapsulated Timer Relay, 1A, Solid State, Pins: 2 (2A559)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (1EGC9)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP08)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN86)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP07)
- DIVERSIFIED TBC Series On-Delay DIP Switch TDR (TBC-120-A-A-A)
- Dayton Time Delay Relays