Shop All Time Delay Relays
Dayton
Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec.
Mfr # 24EN80
Zoro # G5861615
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Off Delay
- Coil Volts 12V DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 24EN80
- Zoro # G5861615
- UPC # 190735191095
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Overall Height - Relay | 3.1 in |
Body Width - Relay | 2.4 in |
Body Depth - Relay | 1.7 in |
Body Height - Relay | 2.9 in |
Body Width | 2.4 in |
Body Height | 2.9 in |
Body Depth | 1.7 in |
Overall Depth | 3.1 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 12V DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Off Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 12V DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 10 sec, Number of Pins 11, Sealing Enclosed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (1EHA6)
- EATON WIRING DEVICES Wallplate Dplx/Deco Lt Alm 2G (PJ826LA)
- CANTEX Elbow, 45 Degree, 2-1/2 In., 15-1/2 In. L (5133769)
- MONOPRICE T Adapter 8P8C - 1F/2F (7294)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (24EN65)
- DAYTON Time Delay Rlay, 12 to 240VAC/DC, 15A, DPDT (31EE12)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP06)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 9 sec. (24EP30)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (24EP37)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN86)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, SPDT (TGMPL30100A1H)
- Dayton Time Delay Relays