Shop All Time Delay Relays
Dayton
Time Delay Relay, 120VAC/DC, 10A, DPDT
Mfr # TR-50222-05B18
Zoro # G3062403
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay On Delay
- Coil Volts 120V AC/DC
- Base Type - Plug In Relay Octal
- Number of Pins - Relay 8
- Adjustment Method - Timer Potentiometer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # TR-50222-05B18
- Zoro # G3062403
- Country of Origin United States
- Category Time Delay Relays
Description
Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 120V AC/DC, Contact Form DPDT, Delay Function On Delay, Electrical Connection Socket, Minimum Time Setting 0.1 sec, Maximum Time Setting 10 sec, Number of Pins 8, Mounting Style Plug-In, Compatible with Grainger Part Number 1EGP3, 1EGP5, 5X852, Contact Material Silver Nickel, Frequency 50 Hz, 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HF362JCH)
- KNIPEX End Ferrules, 10 AWG (6.0mm2) Wi, PK100 (97 99 336)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 15A, 600V AC, Non-Indicating (JLLS015)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB5AW0B15)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (24EP33)
- DAYTON Time Delay Rlay, 120VAC/DC, 10A, DPDT, 8Pins (1EGB6)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, SPDT (31EE10)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, Mounting - Relay: Plug In (1EGD2)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC3)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (24EN88)
- DAYTON Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (24EP20)
- Dayton Electrical Relays