Shop All Time Delay Relays
Dayton
Time Delay Relay, 120VAC/DC, 10A, DPDT
Mfr # 5WMK0
Zoro # G1099427
product price: $83.85
/ea
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Power Off Delay (True Off Delay)
- Coil Volts 120V AC/DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 8A @ 28V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5WMK0
- Zoro # G1099427
- UPC # 190735354476
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Width - Relay | 2.4 in |
Body Depth - Relay | 1.7 in |
Body Height - Relay | 2.9 in |
Overall Height - Relay | 3.1 in |
Body Width | 2.4 in |
Overall Depth | 3.1 in |
Body Depth | 1.7 in |
Body Height | 2.9 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 120V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 8 A @ 28V, Current Rating 8 A, Number of Delay Functions 1, Delay Function Power Off Delay (True Off Delay), Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 120V AC/DC, Minimum Time Setting 0.05 sec, Maximum Time Setting 30 min, Number of Pins 8, Sealing Enclosed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Gauge Gland Plate, Type 4&Type 12, 14.98x7.23, Gray, Steel 12 (GP168)
- AC WORKS NEMA L14-20P 20A 125/250V 4-Prong Locking Male Plug With UL, C-UL Approval in Black (ASL1420P-BK)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft (25-3-PC-25-GY)
- HUBBELL 20A Locking Plug 4P 5W 120/208VAC L21-20P BK (HBL2511BK)
- DAYTON Time Delay Rlay, 12 to 240VAC/DC, 12A, SPDT (1EJN7)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (5DPZ8)
- DAYTON Time Delay Rlay, 120VAC/DC, 10A, DPDT, 8Pins (1EGB6)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 9 sec. (24EN84)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP31)
- DAYTON Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (5DPZ6)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. (24EP23)
- Dayton Electrical Relays