Shop All Time Delay Relays
Dayton
Time Delay Relay, 120VAC/DC, 10A, DPDT
Mfr # 24EN73
Zoro # G5861581
original price:
$40.49
14% off
new price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Interval On
- Coil Volts 120V AC/DC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 30V
- Base Type - Plug In Relay Octal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 24EN73
- Zoro # G5861581
- UPC # 190735191040
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Height - Relay | 2.9 in |
Overall Height - Relay | 3.1 in |
Body Width - Relay | 2.4 in |
Body Depth - Relay | 1.7 in |
Overall Depth | 3.1 in |
Body Height | 2.9 in |
Body Width | 2.4 in |
Body Depth | 1.7 in |
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 120V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Interval On, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 120V AC/DC, Minimum Time Setting 0.6 sec, Maximum Time Setting 60 sec, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Ring Terminal #8 Stud PK25 (RV10-8Q)
- REMKE Cordset, Mini-Link, PVC, M/F, 6 Pole, 20 ft. (106BG0200AP)
- SWE-TECH 3C RG59U Coaxial BNC to RCA Video Cable, Black, BNC Male to RCA Male, 75 Ohm, 65% Braid, 3 foot (FWT11X1-02103)
- ILSCO Aluminum Compression Pigtail Adaptor Off (ACO-4/0-EC)
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. (24EP42)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. (24EP12)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (1EGC6)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT (5DRA2)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP32)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (24EP01)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. (TR-55128-14)
- Dayton Electrical Relays