Shop All Time Delay Relays
Dayton
Time Delay Relay, 120VAC, 5A, DPDT, 0.1 sec.
Mfr # 1EJL5
Zoro # G1950347
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Function - Timing Relay On Delay
- Coil Volts 110V AC, 5A @ 230V
- AC Contact Rating - Relay 5A @ 230V
- DC Contact Rating - Relay 5A @ 28V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1EJL5
- Zoro # G1950347
- UPC # 190735140369
- Country of Origin China
- Category Time Delay Relays
Dimensions
Body Height - Relay | 2.3 in |
Body Width - Relay | 0.8 in |
Body Depth - Relay | 1 in |
Overall Height - Relay | 2.55 in |
Body Height | 2.3 in |
Flat Pin Width | 0.1 in |
Body Width | 0.8 in |
Body Depth | 1 in |
Overall Depth | 2.55 in |
Description
Single Function Time Delay Relay, Adjustment Method Rotary Knob, Base Shape Square, Coil Voltage 110V AC, Contact Form DPDT, Contact Rating (AC) 5 A @ 240V, Contact Rating (DC) 5 A @ 28V, Current Rating 5 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width 0.1 in, Input Voltage 110V AC, Minimum Time Setting 0.1 sec, Maximum Time Setting 4 day, Number of Pins 8, Sealing Sealed, Mounting Style Plug-In, Body Depth 1 in, Body Height 2.3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2R-P4)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24 VDC; adjustable 1.5-28 VDC, 300A, MT212 Track Included (PSM24A24DAS)
- GARDNER BENDER 14" L Cable Tie PK 100 (46-315)
- L.H. DOTTIE L.H. Dottie 4'' Rigid Strut Clamp, 50PK (SC400R)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN85)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (2A560)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. (24EN95)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (24EP34)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (1EGC6)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (24EN80)
- ALLEN BRADLEY 120V-AC TIME DELAY RELAY (700-HT12BA1)
- Dayton Electrical Relays