Shop All Air Circulators
Dayton
Tilt Kit, Steel, Black Powder Coated
Mfr # 45LW13
Zoro # G4151169
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Includes Mounting hardware
- Fan Accessory Color Black
- Fan Accessory Finish Polyester Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 45LW13
- Zoro # G4151169
- UPC # 190735891360
- Country of Origin China
- Category Air Circulators
Dimensions
Length | 49 1/2 in |
Details
Item | Portable Tilt Carriage |
Material | Steel |
Color | Black |
Includes | Mounting hardware |
Fan Accessory Color | Black |
Fan Accessory Finish | Polyester Powder Coated |
Fan Accessory Material | Steel |
For Use With | 45LW12 |
Fan Accessory Type | Tilt Kit |
Finish | Black Powder Coated |
Application | Accessories |
Shop By | Closeouts |
Description
Portable Tilt Carriage, Fan Accessory Type Portable Tilt Carriage, Material Steel, For Use With 45LW12, Black, Fan Accessory Finish Polyester Powder Coated, 49 1/2 in Length, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Filtered Return Air Grille, 14.62 X 26.62, White, Steel (4JRT9)
- KINGSCOTE Dye Tracer Cake, Yellow/Green, 1.25 oz (102001)
- YELLOW JACKET Vacuum Pump Oil, 1 gal., 39 Grade, PK6 (93096)
- DAYTON Tube/Reflector Extension, 5 ft., Black (5VD87)
- DAYTON Mobile Outdoor Air Circulator 36" Non-Oscillating, 120VAC, 8350/12,250 CFM (2RDZ3)
- DAYTON Corrosion-Resistant Industrial Fan 24" Non-Oscillating, 115VAC, 6400 CFM (1ZCN8)
- DAYTON Light-Duty Industrial Fan 24" Oscillating, 115VAC, 3510/6400 CFM (6ALE8)
- DAYTON Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 4460/6400 CFM (7DD03)
- DAYTON Mounting Bracket, 14 1/2 in H, Steel, Includes Secondary Safety Support Cable (1ZCP6)
- DAYTON Hazardous-Location Industrial Fan 30" Non-Oscillating, 115/230VAC, 10,937 CFM (1VCH2)
- GLOBAL INDUSTRIAL 22 High Velocity Dock Fan w/ Yoke Mount, 10000 CFM, 115/240V (293094)
- Dayton Air Circulators