Shop All Air Circulators
Dayton
Tilt Carriage Kit, Steel, For 39UK52
Mfr # 39UK54
Zoro # G3321538
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Includes Mounting hardware
- Housing Material Steel
- Fan Accessory Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 39UK54
- Zoro # G3321538
- UPC # 190735278307
- Country of Origin China
- Category Air Circulators
Dimensions
Length | 31 1/2 in |
Details
Item | Portable Tilt Carriage |
Material | Steel |
Color | Black |
Includes | Mounting hardware |
Housing Material | Steel |
Fan Accessory Color | Black |
Fan Accessory Finish | Polyester Powder Coated |
For Use With | 39UK52 |
Fan Accessory Type | Tilt Kit |
Fan Accessory Material | Steel |
Finish | Black Powder Coat |
Application | Accessories |
Shop By | Closeouts |
Description
Portable Tilt Carriage, Fan Accessory Type Portable Tilt Carriage, Material Steel, For Use With 39UK52, Black, Fan Accessory Finish Polyester Powder Coated, 31 1/2 in Length, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASKO 16" Pedestal Fan, 2526 (2526)
- TJERNLUND PRODUCTS Motor Kit (950-7025)
- AIR HANDLER Activated Carbon Air Filter, 14x20x2" (6B863)
- DAYTON Lead Wire (2315643)
- DAYTON Pedestal Base 27" (1ZCP2)
- DAYTON Light-Duty Industrial Fan 18" Oscillating, 120VAC, 4000/5700 CFM (13V401)
- DAYTON High-Visibility Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (7DJ27)
- DAYTON Mounting Bracket Non-Oscillating , (1ZCP8)
- DAYTON Light-Duty Industrial Fan 24" Oscillating, 115VAC, 3510/6400 CFM (6ALE8)
- DAYTON Guard Set 20" (GGS_47297)
- TPI INDUSTRIAL 18" Floor Fan, 120V, TEAO, 1/8HP, 1.5A, Gray (F18-TE)
- Dayton Air Circulators