Shop All Motor Accessories
Dayton
Tie Rods, Length 8 In, .#10-32 In., PK4
Mfr # 30D497
Zoro # G4973981
product price: $28.79
/pk 4, $7.20/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Regular Nuts, (4) Rods, (4) Staked Nuts
- Threads (In.) #10-32
- Length (In.) 8 in
- For Use With 4.4 Diameter Motors
- Features Low Carbon Steel Construction, 3 in Thread Length On Each End, 1.15 in Nuts From End of Tie Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30D497
- Zoro # G4973981
- UPC # 190735243145
- Country of Origin United States
- Category Motor Accessories
Dimensions
Length (In.) | 8 in |
Compatible Motor Diameter | 4.4 in |
Thread Size | #10-32 |
Overall Length | 8 in |
Details
Item | Tie Rods |
Includes | (4) Regular Nuts, (4) Rods, (4) Staked Nuts |
Threads (In.) | #10-32 |
For Use With | 4.4 Diameter Motors |
Features | Low Carbon Steel Construction, 3 in Thread Length On Each End, 1.15 in Nuts From End of Tie Rod |
Material | Low Carbon Steel |
Number of Pieces | 4 |
Description
Tie Rods, Overall Length 8 in, Thread Size #10-32, Number of Pieces 4, Includes (4) Regular Nuts, (4) Rods, (4) Staked Nuts, Compatible Motor Diameter 4.4 in, Material Low Carbon Steel, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Min Ball Bearing, SS, 0.25In Bore Dia (SSR4 ZZ FM222)
- LEESON ELECTRIC Leeson Motors 3-Phase Washguard Duty Motor 5HP, 3515RPM, 184TC, TEFC, 208 230/460V, 60/50HZ (132207)
- CLIMAX METAL PRODUCTS 2C-212-Z Two-Piece Clamping Collar (2C-212-Z)
- MAIN FILTER Hydraulic Filter, replaces WIX R17C10CB, Return Line, 10 micron, Outside-In (MF0062273)
- DAYTON Rubber Grommet Kit, Larger OD 7/8 In, PK6 (2MEV3)
- DAYTON Conduit Box, Adjustable Bracket (39P225)
- DAYTON Motor Brake, Use w/ 5/8 In Dia Shafts (4UEZ4)
- DAYTON Motor Vibration Insulator, PK4 (12N971)
- DAYTON Conduit Box, Use w/3.3 In Dia Motors (4UEZ1)
- DAYTON 6X452 Steel Sleeve Reducer Bushing (6X452)
- CLESCO 4M735/50/5 Shaft Extender Kit (4M735/50/5)
- Dayton Motor Supplies