Shop All Hand Trucks
Dayton
Three-Position Hand Truck, H 52 In
Mfr # 34D655
Zoro # G7553402
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 52 in
- Overall Width 20 1/2 in
- Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 34D655
- Zoro # G7553402
- UPC # 190735264867
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 52 in |
Overall Width | 20 1/2 in |
Wheel Diameter | 10 in |
Platform Length | 51 in |
Caster Width | 1 1/4 in |
Noseplate Width | 18 in |
Caster Dia. | 5 in |
Platform Size | 51 x 12 in |
Noseplate Depth | 7 1/2 in |
Folded Depth | 19 1/2 in |
Overall Depth | 19 1/2 in |
Wheel Width | 3 1/2 in |
Folded Width | 20 3/4 in |
Folded Height | 52 in |
Nose Plate Depth | 7 1/2 in |
Nose Plate Width | 18 in |
Caster Wheel Width | 1 1/4 in |
Platform Height | 10 5/8 in |
Caster Stem Diameter | 1 in |
Handle Height | 52 in |
Nose Plate WxD | 18 in x 7 1/2 in |
Overall Depth as Hand Truck | 18 1/2 in |
Axle Dia. | 3/4 in |
Axle-Mounted Wheel Dia. | 10 in |
Overall Height as Hand Truck | 52 in |
Axle-Mounted Wheel Width | 3 5/8 in |
Caster Stem Length | 1 3/4 in |
Platform Width | 12 in |
Caster Mounting Height | 5 in |
Overall Width as Hand Truck | 20 1/2 in |
Caster Wheel Dia. | 5 in |
Description
Convertible Hand Truck, Load Capacity as Hand Truck 500 lb, Load Capacity as Platform Truck 750 lb, Platform Height 10 5/8 in, Platform Length 51 in, Platform Width 12 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 18 in, Nose Plate Type Solid Straight, Nose Plate Profile Standard, Frame Finish Powder Coated, Frame Material Aluminum, Frame Type Flat Back, Handle Type Dual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3" x 20' Yellow Ratchet Strap w/ Wire Hooks (7520WH-Y)
- WESTWARD 4 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (44YY14)
- ZORO SELECT Steel Instrument Cart with Flush Metal Shelves, Flat, 2 Shelves, 1,200 lb (IC24368SPN95)
- DAYTON Cable, 1/2 In, L 100 Ft, WLL 4560 Lb (2TAT4)
- DAYTON General Purpose Hand Truck, 1000 lb. (4ZH99)
- DAYTON Convertible Hand Truck, H 51-3/4 In (34D671)
- DAYTON Vending Hand Truck, 1200 lb., 60in (4XKJ2)
- DAYTON High-Frame Hand Truck, 500 lb. (5Z080)
- DAYTON Hand Truck, Loop Handle, 49x22-1/4x22 (21U671)
- DAYTON Appliance Hand Truck, 8 In Wheel (34D669)
- VESTIL Aluminum Foldaway Hand Truck 150 lb Folded 2 x 15 1/8 x 29 3/4 (FHC-150)
- Dayton Hand Trucks & Dollies