Shop All Line Voltage Thermostats
Dayton
Thermostat, Wall, 120-277V, 60 Hz
Mfr # 2YU89
Zoro # G2673212
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Bimetal
- Voltage 120/277V AC
- Thermostat Control Range 45 Degrees to 75 Degrees F
- Switch Type DPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YU89
- Zoro # G2673212
- UPC # 190735240892
- Country of Origin Mexico
- Category Line Voltage Thermostats
Dimensions
Length | 4-3/4" |
Overall Width | 3 in |
Overall Height | 4 1/2 in |
Overall Depth | 4 3/4 in |
Overall Dimensions - H x W x D | 4-1/2 in x 3 in x 4-3/4 in |
Description
Electric Wall & Ceiling Heater Thermostat, 120/277V AC, 4 3/4 in Overall Depth, 4 1/2 in Overall Height, 3 in Overall Width, Number of Poles 2, 120/277V AC Thermostat Control Voltage, 22 A, Contact Rating 22A @ 120 to 277V AC, Housing Color White, Mounting Hardware, Mounting Type Wall Mount, Programming Capability Not Programmable, DPST, Mechanical Selector Dial, UL Listed, Maximum Operating Temperature 75 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER Square Perforated Diffusers, White, 2 PK (STR-PERF-2212-2PK)
- PARKER Themostatic Ex Valve, 2 to 3-1/2 Ton (ECE-C-SZ)
- FRIEDRICH Wired Thermostat, 24VAC/DC, White/Gray (EMRT2)
- ACCUMULAIR Pleated Air Filter, 12" x 24" x 1", 4 Pack (FB12X24N_4)
- DAYTON Line Volt Mechanical Tstat, Close on Rise, wall, SPST, 120 to 277VAC (6GVX8C)
- DAYTON Line Volt Mechanical Tstat, Close on Rise, -10 Degrees to 100 Degrees F, SPST, 120 to 277VAC (2E869)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC (6EDY7)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, 30 Degrees to 110 Degrees F, SPDT, 24 to 600VAC (6EDY3)
- DAYTON Line Volt Mechanical Tstat, Open on Rise, wall, SPST, 120 to 277VAC (4PU49C)
- DAYTON Portable Heating Thermostat, Open on Rise, 5 Degrees to 35 Degrees C (15F626)
- DAYTON Line Volt Mechanical Tstat, Close on Rise, SPST, 24 to 600VAC (2NNT2)
- Dayton Thermostats