Shop All Electric Heater Parts
This Product is Discontinued
Dayton
Thermostat, Unit Mounted (Discontinued)
Mfr # 2YU33
Zoro # G1794667
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Type Unit Mounted
- Hz 60
- Switch Type SPST
- For Use With All Dayton(R) Electric Unit Heater Models Except4TDH6, 4TDH7, 4TDH8, 4TDH9, 4TDJ1, 4TDJ2
- Temp. Range 40 Degrees to 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2YU33
- Zoro # G1794667
- UPC # 190735240335
- Country of Origin United States
- Category Electric Heater Parts
Dimensions
Overall Width | 2 in |
Overall Height | 2 1/2 in |
Overall Dimensions - H x W x D | 2-1/2 in x 2 in x 2 in |
Overall Depth | 2 in |
Description
Electric Wall & Ceiling Heater Thermostat, 120/240/277V AC, 2 in Overall Depth, 2 1/2 in Overall Height, 2 in Overall Width, Compatible Manufacturer Model Number All Dayton(R) Electric Unit Heater Models Except4TDH6, 4TDH7, 4TDH8, 4TDH9, 4TDJ1, 4TDJ2, Number of Poles 1, 120/240/277V AC Thermostat Control Voltage, 25 A, Contact Rating 22A @ 120 to 277V AC, Housing Color Black, Mounting Hardware, Mounting Type Unit Mount, Programming Capability Not Programmable, SPST, Mechanical Selector Dial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.