Shop All Electric Heater Parts
Dayton
Thermostat, 50/60 Hz, Wall
Mfr # 30KA31
Zoro # G6142945
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Wire Leads
- For Use With 4TDH6-4THD9, 4TDJ1, 4TDJ2
- Fits KW 60, 80, 100
- Depth 1-1/4"
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30KA31
- Zoro # G6142945
- UPC # 190735247938
- Country of Origin Hong Kong
- Category Electric Heater Parts
Dimensions
Depth | 1-1/4" |
Height | 5-1/2" |
Width | 3-3/4" |
Overall Height | 5 1/2 in |
Overall Width | 3 3/4 in |
Overall Dimensions - H x W x D | 5-1/2 in x 3-3/4 in x 3/4 in |
Overall Depth | 3/4 in |
Description
Electric Wall & Ceiling Heater Thermostat, 0 to 10V DC, 3/4 in Overall Depth, 5 1/2 in Overall Height, 3 3/4 in Overall Width, Number of Poles 2, 10V DC Thermostat Control Voltage, 2 A, Contact Rating 0 to 10V AC, Housing Color White, Wire Leads, Mounting Type Wall Mount, Programming Capability Not Programmable, Mechanical Selector Dial, UL Listed, Maximum Operating Temperature 90 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-C Cap Tabscrew Chimney9X13 (SC913)
- MULTIFAN Exhaust Fan, 12 In, 240V (V2E30K6M71100)
- BROAN Commercial Fan, 120V AC, 11 3/4 in H (L150EL)
- GRUNDFOS 519604 1-1/2" Cast Iron Flange (519604)
- DAYTON Disconnect Switch, Unit Mounted (2YU94)
- DAYTON Contactor (HCC-3XH04YL)
- DAYTON Wheel, Solid Rubber, PK2 (PS10241-001-04)
- DAYTON Fan Only Switch, Unit Mounted (2YU82)
- DAYTON Switch (PS15483-012)
- DAYTON Mnting Brckt, Celing, 3 to 5kW, Incl. Hrdwr (2YU83)
- TPI Fan Override, 60-100KW, 5100 (56811003)
- Dayton Electric Heater Parts