Shop All Thermocouple Wire
Dayton
Thermocouple Wire, Brown, 100 ft L, PK100
Mfr # 798GF0
Zoro # G606600762
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Conductor Design Solid
- Insulation Material Fluoropolymer
- Jacket Color Brown
- Number of Conductors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 798GF0
- Zoro # G606600762
- Country of Origin United States
- Category Thermocouple Wire
Dimensions
Wire Size | 24 AWG |
Wire Length | 100 ft |
Details
Conductor Design | Solid |
Insulation Material | Fluoropolymer |
Jacket Color | Brown |
Number of Conductors | 2 |
Wire Type | Type T |
Item | Thermocouple Wire |
Description
Thermocouple Wire, Wire Type Type T, Wire Size 24 AWG, Wire Length 100 ft, Solid, Jacket Color Brown, Number of Conductors 2, Insulation Material Fluoropolymer, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104AQD03)
- SIEMENS Control Transformer, 50 VA, 55°C, 24V AC, 240/480V AC (MT0050B)
- QUICKCABLE Primary Wire, 8 Gauge, Red, 100ft. (230702-100)
- EGS Mini Circuit Breaker 15A (EGS15SMB)
- DAYTON Thermocouple Wire, Red, 100 ft L, PK100 (798GE9)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Str, 100Ft (TCWR-1019)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Sol, 250Ft (TCWR-1008)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Sol, 250Ft (TCWR-1010)
- KLEIN TOOLS Replacement K-Type Thermocouple (69435)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 10Ft (ECA00070)
- TEMPCO Wire, Thermocouple Lead, KX (TCWR-1004)
- Dayton Thermocouple Wire