Shop All Thermocouples Assemblies
Dayton
Thermocouple Wire, 100 ft, Stranded, Brown
Mfr # 806XV5
Zoro # G809010122
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Type Type T
- Wire Length 100 ft
- Jacket Color Brown
- Conductor Design Stranded
- Insulation Material FEP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 806XV5
- Zoro # G809010122
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Wire Length | 100 ft |
Wire Size | 20 AWG |
Details
Item | Thermocouple Wire |
Wire Type | Type T |
Jacket Color | Brown |
Conductor Design | Stranded |
Insulation Material | FEP |
Description
Thermocouple Wire, Wire Type Type T, Wire Size 20 AWG, Wire Length 100 ft, Stranded, Jacket Color Brown, Insulation Material FEP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hol-Sealers Non-Metallic Hole Seals, 1.5 (ASPB05075NM)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 277V AC (TR50VA014)
- WHITE-RODGERS Contactor (124-911)
- EATON Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHF120)
- DAYTON Thermocouple Probe, Type J, 12in, SS, 19 AWG (36GK96)
- DAYTON Thermocouple Probe, Type K, 24in L, Inconel (36GK73)
- DAYTON Thermocouple Probe, Type K, 6in L, 22 AWG (36GL14)
- DAYTON Thermocouple Probe, Type J, 6in, SS, 22 AWG (36GL09)
- DAYTON Thermocouple Probe, Type J, 18in, SS, 19 AWG (36GK97)
- DAYTON Thermocouple Surface Assembly, 24 (794F61)
- TEMPCO RTD Probe, 100 Ohm, 18In, .25In Sheath (RTD00727)
- Dayton Temperature Sensors