Shop All Thermocouples Assemblies
Dayton
Thermocouple Wire, 100 ft, Stranded, Brown
Mfr # 806XV4
Zoro # G709010123
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Insulation Material FEP
- Wire Type Type T
- Wire Length 100 ft
- Conductor Design Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 806XV4
- Zoro # G709010123
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Wire Size | 24 AWG |
Wire Length | 100 ft |
Details
Item | Thermocouple Wire |
Insulation Material | FEP |
Wire Type | Type T |
Conductor Design | Stranded |
Jacket Color | Brown |
Description
Thermocouple Wire, Wire Type Type T, Wire Size 24 AWG, Wire Length 100 ft, Stranded, Jacket Color Brown, Insulation Material FEP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, MINI ATM Series, 2A, 32V DC, 100 PK (509101-100)
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 30W, 1.5A, DIN Rail (HDR-30-24)
- TOLCO Mechanical Fast Clamp, Size 1/2 In. (986)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E2-X10MY1-US)
- DAYTON Thermocouple Probe, Type K, 18in L, 22 AWG (36GK78)
- DAYTON Thermocouple Probe, Type J, 24in, SS, 19 AWG (36GL05)
- DAYTON Thermocouple Probe, Type J, 12in, SS, 19 AWG (36GK96)
- DAYTON Thermocouple Probe, K, 12in, Inconel, 19 AWG (36GK94)
- DAYTON Thermocouple Probe, Type K, 18in L, 19 AWG (36GK99)
- DAYTON Thermocouple Probe, Type K, 6in L, 22 AWG (36GL14)
- TEMPCO RTD Probe, 100 Ohm, Length 6 In, 1112 F (RTD00601)
- Dayton Sensors