Shop All Thermocouples Assemblies
Dayton
Thermocouple Wire, 100 ft, Solid, White
Mfr # 806XV3
Zoro # G609010124
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Wire Type Type K
- Jacket Color White
- Conductor Design Solid
- Insulation Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 806XV3
- Zoro # G609010124
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Wire Size | 24 AWG |
Wire Length | 100 ft |
Details
Item | Thermocouple Wire |
Wire Type | Type K |
Jacket Color | White |
Conductor Design | Solid |
Insulation Material | Fiberglass |
Description
Thermocouple Wire, Wire Type Type K, Wire Size 24 AWG, Wire Length 100 ft, Solid, Jacket Color White, Insulation Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 5FT- Black (PE-5FT-UL-BK)
- RACO Elbow 90 deg., 2-1/16" L, 1/2" Conduit (1722)
- GE Molded Case Circuit Breaker, THQL Series 25A, 1 Pole, 120/240V AC (THQL1125)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK27V20)
- DAYTON Thermocouple Probe, Type J, 6in, SS, 22 AWG (36GL09)
- DAYTON Thermocouple Probe, Type K, 12in L, 19 AWG (36GK98)
- DAYTON Thermocouple Probe, Type K, 6in, Inconel (36GL16)
- DAYTON Thermocouple Probe, Type J, 6inL, SS, 22 AWG (36GL12)
- DAYTON Thermocouple Probe, Type K, 18in L, 22 AWG (36GK78)
- DAYTON Thermocouple Probe, K, 12in, Inconel, 22 AWG (36GK71)
- YORK Ambient Temp. Sensor (371-01180-223)
- Dayton Temperature Sensors