Shop All Thermocouples Assemblies
Dayton
Thermocouple Wire, 100 ft, Solid, White
Mfr # 806XV2
Zoro # G509010125
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Wire Length 100 ft
- Jacket Color White
- Wire Type Type K
- Insulation Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 806XV2
- Zoro # G509010125
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Wire Size | 20 AWG |
Wire Length | 100 ft |
Details
Item | Thermocouple Wire |
Jacket Color | White |
Wire Type | Type K |
Insulation Material | Fiberglass |
Conductor Design | Solid |
Description
Thermocouple Wire, Wire Type Type K, Wire Size 20 AWG, Wire Length 100 ft, Solid, Jacket Color White, Insulation Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, Brown, 1/2 HP, 1-Pole Switch (CSB115)
- HUBBELL 50A Flanged Twist-Lock Inlet 3P 4W 125/250VAC BK (CS6375)
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 14 kVA, NEMA 3R, 115 °C, 230V AC Wye/133V AC (DTGA0142S)
- GARDNER BENDER Wing-type Wire Cnnectr, 22-6AWG, Red, PK50 (17-086)
- DAYTON Thermocouple Probe, Type J, 18in L, 19 AWG (36GK93)
- DAYTON Thermocouple Probe, Type J, 18in, SS, 22 AWG (36GK75)
- DAYTON Thermocouple Probe, K, 24in, Inconel, 19 AWG (36GL06)
- DAYTON Thermocouple Probe, Type J, 18in, SS, 19 AWG (36GK97)
- DAYTON Thermocouple Surface Assembly, 24 (794F61)
- DAYTON Thermocouple Probe, Type J, 6inL, SS, 22 AWG (36GL12)
- DAIKIN TEMP SENSOR 236 in. LENGTH (349982402)
- Dayton Sensors