Shop All Thermocouples Assemblies
Dayton
Thermocouple Surface Assembly, 24
Mfr # 794F60
Zoro # G404853162
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Characteristics 1-1/16 in Hybrid Adhesive Disc Pad (Polyimide and Fiberglass)
- Maximum Temperature 500 Degrees F/260 Degrees C (Wire Single Reading); 400 Degrees F/204 Degrees C (Wire); 525 Degrees F/274 Degrees C (Connector)
- Maximum Temperature °F 525 Degrees F
- Maximum Temperature °C 274 Degrees C
- Plug/Connector Type Mini Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 794F60
- Zoro # G404853162
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Extension Cable Length | 24 in |
Details
Item | Thermocouple Surface Assembly |
Characteristics | 1-1/16 in Hybrid Adhesive Disc Pad (Polyimide and Fiberglass) |
Maximum Temperature | 500 Degrees F/260 Degrees C (Wire Single Reading); 400 Degrees F/204 Degrees C (Wire); 525 Degrees F/274 Degrees C (Connector) |
Maximum Temperature °F | 525 Degrees F |
Maximum Temperature °C | 274 Degrees C |
Plug/Connector Type | Mini Plug |
Product Type | Bare Wire Thermocouple |
Extension Construction | Glass-Filled Thermoplastic Polyester Nylon |
For Sensor Type | Type K |
Description
Thermocouple Surface Assembly, Extension Cable Length 24 in, Plug/Connector Type Mini Plug, For Sensor Type Type K, Glass-Filled Thermoplastic Polyester Nylon, 1-1/16 in Hybrid Adhesive Disc Pad (Polyimide and Fiberglass), Maximum Temperature 500 Degrees F/260 Degrees C (Wire Single Reading); 400 Degrees F/204 Degrees C (Wire); 525 Degrees F/274 Degrees C (Connector), Bare Wire Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Cap, Green, 300/400A Female Single Pole (HBLFCAPGN)
- TRIPLETT Coaxial Connector, BNC Female, 1" Sz, PK10 (350-00-75TP)
- QUICKCABLE Bullet Tap Splice, .250, 16-14ga, PK100 (160289-100)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG21 (LNP21B)
- DAYTON Thermocouple Probe, Type K, 6in, Inconel (36GL16)
- DAYTON Thermocouple Probe, K, 12in, Inconel, 19 AWG (36GK94)
- DAYTON Thermocouple Probe, Type K, 18in L, 19 AWG (36GK99)
- DAYTON Thermocouple Probe, Type J, 12in, SS, 19 AWG (36GK96)
- DAYTON Thermocouple Probe, Type K, 12in L, 19 AWG (36GK98)
- DAYTON Thermocouple Probe, K, 12in, Inconel, 22 AWG (36GK71)
- DAYTON Thermocouple Probe, Type J, 18in, SS, 19 AWG (36GK97)
- Dayton Temperature Sensors