Shop All Thermocouples Assemblies
Dayton
Thermocouple Probe, Type K, 6in, Inconel
Mfr # 36GL16
Zoro # G0025481
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Grounded
- Thermocouple Type Type K
- Temp. Limit (Deg. F) 2,150
- Thermocouple Element 22 AWG
- Probe Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36GL16
- Zoro # G0025481
- UPC # 190735274750
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 6 in |
Sheath Size (In.) | 0.125 in |
Probe Diameter | 0.125 in |
Probe Tip Diameter | 0.125 in |
Probe Size | 1/8 in x 6 in |
Cable Length | 6 in |
Description
Thermocouple Probe, Type K, Grounded, For Application Air, Gas, Liquid, 1/4 in MNPT, 1/8 in MNPT, Standard Plug, Probe Size 1/8 in x 6 in, Cable Length 6 in, -325 Degrees to 2,280 Degrees F/-200 Degrees to 1,250 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay Socket, Finger Safe, Square, 14 Pin (PTF14A)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 25 ft. (9862)
- AC WORKS Plug Adapter 14-50P 50A Outlet to Household 15/20 A T-Blade Connector (AD1450520)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB5AW33G5)
- DAYTON Thermocouple Probe, Type K, 18in L, 22 AWG (36GK78)
- DAYTON Thermocouple Probe, Type K, 18in L, 19 AWG (36GK99)
- DAYTON Thermocouple Probe, Type K, 6in L, Inconel (36GL13)
- DAYTON Thermocouple Probe, Type K, 24in L, 22 AWG (36GK79)
- DAYTON Thermocouple Probe, Type K, 24in L, Inconel (36GK73)
- DAYTON Thermocouple Probe, Type J, 6in, SS, 22 AWG (36GL09)
- PENTRONIC PT1000 2W 2IN TEMPERATURE PROBE OTHER TEMPERATURE SENSOR (28040023)
- Dayton Sensors