Shop All Thermocouples Assemblies
Dayton
Thermocouple Probe, Type K, 24in L, 22 AWG
Mfr # 36GK79
Zoro # G9760502
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Ungrounded
- Thermocouple Type Type K
- Temp. Limit (Deg. F) 2,150
- Thermocouple Element 22 AWG
- Probe Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36GK79
- Zoro # G9760502
- UPC # 190735274392
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 24 in |
Sheath Size (In.) | 0.125 in |
Cable Length | 24 in |
Probe Tip Diameter | 0.125 in |
Probe Size | 1/8 in x 24 in |
Probe Diameter | 0.125 in |
Description
Thermocouple Probe, Type K, Ungrounded, For Application Air, Gas, Liquid, 1/4 in MNPT, 1/8 in MNPT, Mini Plug, Probe Size 1/8 in x 24 in, Cable Length 24 in, -325 Degrees to 2,280 Degrees F/-200 Degrees to 1,250 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS131)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL52CM21)
- POWER FIRST 3.9", 7.9" & 11.8" L Cable Tie Kit BK PK 650 (40J772)
- LITTELFUSE Fuse, Time Delay, 30A, CCMR Series, 600VAC, 500VDC, 1 1/2 in L x 13/32 in dia (CCMR030)
- DAYTON Thermocouple Probe, Type J, 12in, SS, 22 AWG (36GK74)
- DAYTON Thermocouple Probe, K, 24in, Inconel, 19 AWG (36GL06)
- DAYTON Thermocouple Probe, Type J, 24inL, 22 AWG (36GK76)
- DAYTON Thermocouple Probe, Type J, 12in, SS, 19 AWG (36GK96)
- DAYTON Thermocouple Probe, Type J, 12in L, 22 AWG (36GK68)
- DAYTON Thermocouple Surface Assembly, 24 (794F61)
- POTTER ROOM TEMPERATURE SWITCH OTHER TEMPERATURE SENSOR (RTS-O)
- Dayton Sensors