Shop All Thermocouples Assemblies
Dayton
Thermocouple Probe, Type K, 18in L, 22 AWG
Mfr # 36GK78
Zoro # G9760511
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Ungrounded
- Thermocouple Type Type K
- Temp. Limit (Deg. F) 2,150
- Thermocouple Element 22 AWG
- Probe Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36GK78
- Zoro # G9760511
- UPC # 190735274385
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 18 in |
Sheath Size (In.) | 0.125 in |
Probe Diameter | 0.125 in |
Cable Length | 18 in |
Probe Tip Diameter | 0.125 in |
Probe Size | 1/8 in x 18 in |
Description
Thermocouple Probe, Type K, Ungrounded, For Application Air, Gas, Liquid, 1/4 in MNPT, 1/8 in MNPT, Mini Plug, Probe Size 1/8 in x 18 in, Cable Length 18 in, -325 Degrees to 2,280 Degrees F/-200 Degrees to 1,250 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Locking Receptacle 2P 3W 125VAC L5-15R BN (HBL4792)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Gray (HBL3043BEGY)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 3.20A, 250V AC, Non-Indicating (LPN-RK-3-2/10SP)
- CAROL 12 AWG 5 Conductor Portable Cord 600V 50 ft. BK (09205)
- DAYTON Thermocouple Probe, Type J, 18in, SS, 22 AWG (36GK75)
- DAYTON Thermocouple Probe, K, 18in, Inconel, 19 AWG (36GK95)
- DAYTON Thermocouple Probe, Type J, 6inL, 22 AWG (36GL10)
- DAYTON Thermocouple Probe, Type J, 6in, SS, 22 AWG (36GL09)
- DAYTON Thermocouple Probe, Type J, 6inL, SS, 22 AWG (36GL12)
- DAYTON Thermocouple Probe, Type J, 24in L, 19 AWG (36GL07)
- DWYER INSTRUMENTS Thermocouple Limit Controller, Limit Cont Temp (TSF-4020)
- Dayton Thermocouples Assemblies