Shop All Thermocouples Assemblies
Dayton
Thermocouple Probe, Type K, 12in L, 22 AWG
Mfr # 36GK77
Zoro # G9760527
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Ungrounded
- Thermocouple Type Type K
- Temp. Limit (Deg. F) 2,150
- Thermocouple Element 22 AWG
- Probe Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36GK77
- Zoro # G9760527
- UPC # 190735274378
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 12 in |
Sheath Size (In.) | 0.125 in |
Probe Tip Diameter | 0.125 in |
Probe Size | 1/8 in x 12 in |
Probe Diameter | 0.125 in |
Cable Length | 12 in |
Description
Thermocouple Probe, Type K, Ungrounded, For Application Air, Gas, Liquid, 1/4 in MNPT, 1/8 in MNPT, Mini Plug, Probe Size 1/8 in x 12 in, Cable Length 12 in, -325 Degrees to 2,280 Degrees F/-200 Degrees to 1,250 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121504)
- EATON Circuit Breaker Accessory, 600V AC, Power Defense Series (PDG2XHMDS)
- LITTELFUSE Open Fuse Block Cover, T UL Class, 100A Amp Range, 600V AC/DC Volt Rating (LT60100FBC)
- INTERMATIC Electromechanical Timer, 24-Hour, DPST (T103PCD82)
- DAYTON Thermocouple Probe, Type K, 18in L, Inconel (36GK72)
- DAYTON Thermocouple Probe, Type J, 12in L, 22 AWG (36GK68)
- DAYTON Thermocouple Surface Assembly, 24 (794F61)
- DAYTON Thermocouple Probe, K, 12in, Inconel, 22 AWG (36GK71)
- DAYTON Thermocouple Probe, Type K, 24in L, Inconel (36GK73)
- DAYTON Thermocouple Probe, Type K, 24in L, 22 AWG (36GK79)
- MINCO -100-200C TRI-CLAMP 2IN 1/4IN RTD (S101644PMZ21T120TC10P)
- Dayton Temperature Sensors