Shop All Thermocouples Assemblies
Dayton
Thermocouple Probe, Type K, 12in L, 19 AWG
Mfr # 36GK98
Zoro # G9760317
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Ungrounded
- Thermocouple Type Type K
- Temp. Limit (Deg. F) 2,150
- Thermocouple Element 19 AWG
- Probe Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36GK98
- Zoro # G9760317
- UPC # 190735274583
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 12 in |
Sheath Size (In.) | 0.188 in |
Probe Diameter | 0.188 in |
Probe Size | 3/16 in x 12 in |
Cable Length | 12 in |
Probe Tip Diameter | 0.188 in |
Description
Thermocouple Probe, Type K, Ungrounded, For Application Air, Gas, Liquid, 1/4 in MNPT, 1/8 in MNPT, Standard Plug, Probe Size 3/16 in x 12 in, Cable Length 12 in, -325 Degrees to 2,280 Degrees F/-200 Degrees to 1,250 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC (QOB120DF)
- LEVITON 15 amps Three Pole 3-Way Toggle AC Quiet Switch White (01453-02W)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS618B1PAM12)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1064)
- DAYTON Thermocouple Probe, Type K, 12in L, 22 AWG (36GK77)
- DAYTON Thermocouple Probe, Type J, 12in, SS, 22 AWG (36GK74)
- DAYTON Thermocouple Surface Assembly, 24 (794F61)
- DAYTON Thermocouple Probe, Type J, 6in, SS, 22 AWG (36GL09)
- DAYTON Thermocouple Probe, Type J, 24inL, 22 AWG (36GK76)
- DAYTON Thermocouple Probe, Type K, 6in L, Inconel (36GL13)
- ROSEMOUNT 2-1/2In 3/4In Rtd (78D25N00A025T34)
- Dayton Temperature Sensors