Shop All Thermocouples Assemblies
Dayton
Thermocouple Probe, Type J, 6in, SS, 22 AWG
Mfr # 36GL09
Zoro # G0025551
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Ungrounded
- Thermocouple Type Type J
- Temp. Limit (Deg. F) 1,650
- Thermocouple Element 22 AWG
- Probe Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36GL09
- Zoro # G0025551
- UPC # 190735274682
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 6 in |
Sheath Size (In.) | 0.125 in |
Probe Size | 1/8 in x 6 in |
Cable Length | 6 in |
Probe Tip Diameter | 0.125 in |
Probe Diameter | 0.125 in |
Description
Thermocouple Probe, Type J, Ungrounded, For Application Air, Gas, Liquid, 1/4 in MNPT, 1/8 in MNPT, Mini Plug, Probe Size 1/8 in x 6 in, Cable Length 6 in, -346 Degrees to 2,913 Degrees F/-210 Degrees to 1,200 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cable Tie Gun, CTG702, Blue, 1/Each (CTG702)
- MERSEN Semiconductor Fuse, A50QS-Y Series, Fast-Acting, 150A, 500V AC, Non-Indicating (A50QS150-4Y)
- SQUARE D Panelboard Enclosure/Box Type 1 32H 20W (MH32BE)
- ANDERSON POWER PRODUCTS SB175 ENVIRO BOOT W/COVER, LOAD (36037P1BK)
- DAYTON Thermocouple Probe, Type J, 18in, SS, 22 AWG (36GK75)
- DAYTON Thermocouple Probe, K, 18in, Inconel, 19 AWG (36GK95)
- DAYTON Thermocouple Probe, Type J, 12in L, 22 AWG (36GK68)
- DAYTON Thermocouple Probe, Type K, 12in L, 22 AWG (36GK77)
- DAYTON Thermocouple Probe, Type K, 24in L, 22 AWG (36GK79)
- DAYTON Thermocouple Probe, K, 12in, Inconel, 22 AWG (36GK71)
- TEMPCO Thermocouple Probe, Type J, 18 in. L (TCS00013)
- Dayton Sensors