Shop All Thermocouples Assemblies
Dayton
Thermocouple Probe, Type J, 24inL, 22 AWG
Mfr # 36GK76
Zoro # G9760536
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Ungrounded
- Thermocouple Type Type J
- Temp. Limit (Deg. F) 1,650
- Thermocouple Element 22 AWG
- Probe Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36GK76
- Zoro # G9760536
- UPC # 190735274361
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 24 in |
Sheath Size (In.) | 0.125 in |
Cable Length | 24 in |
Probe Diameter | 0.125 in |
Probe Tip Diameter | 0.125 in |
Probe Size | 1/8 in x 24 in |
Description
Thermocouple Probe, Type J, Ungrounded, For Application Air, Gas, Liquid, 1/4 in MNPT, 1/8 in MNPT, Mini Plug, Probe Size 1/8 in x 24 in, Cable Length 24 in, -346 Degrees to 2,913 Degrees F/-210 Degrees to 1,200 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Copper Compression Lug, 1 Hole, 300 Kcmi (LCAX300-12-6)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Side Wired, Black Toggle (CS120BK)
- AC WORKS 10ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-010)
- HARTING Han B Hood Top Entry Lc 2 (09300061440)
- DAYTON Thermocouple Probe, Type K, 6in, 22 AWG (36GL15)
- DAYTON Thermocouple Probe, K, 18in, Inconel, 19 AWG (36GK95)
- DAYTON Thermocouple Probe, Type K, 6in L, Inconel (36GL13)
- DAYTON Thermocouple Probe, Type K, 24in L, Inconel (36GK73)
- DAYTON Thermocouple Probe, Type J, 18in, SS, 19 AWG (36GK97)
- DAYTON Thermocouple Probe, Type K, 6in, Inconel (36GL16)
- DAYTON Thermocouple Probe, Type J, 18in, SS, 22 AWG (36GK75)
- Dayton Sensors