Shop All Thermocouples Assemblies
Dayton
Thermocouple Probe, Type J, 24in, SS, 19 AWG
Mfr # 36GL05
Zoro # G9760256
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Grounded
- Thermocouple Type Type J
- Temp. Limit (Deg. F) 1,650
- Thermocouple Element 19 AWG
- Probe Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36GL05
- Zoro # G9760256
- UPC # 190735274644
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 24 in |
Sheath Size (In.) | 0.188 in |
Probe Diameter | 0.188 in |
Probe Tip Diameter | 0.188 in |
Cable Length | 24 in |
Probe Size | 3/16 in x 24 in |
Description
Thermocouple Probe, Type J, Grounded, For Application Air, Gas, Liquid, 1/4 in MNPT, 1/8 in MNPT, Standard Plug, Probe Size 3/16 in x 24 in, Cable Length 24 in, -346 Degrees to 2,913 Degrees F/-210 Degrees to 1,200 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY TIE Cable Ties, 4", UV Black, Light Duty, PK100 (MT4180C)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MDM50B)
- FASCO MOTORS Add On Conduit Box Kit (KIT144)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHG-RP)
- DAYTON Thermocouple Probe, Type K, 6in, Inconel (36GL16)
- DAYTON Thermocouple Probe, Type J, 24inL, 22 AWG (36GK76)
- DAYTON Thermocouple Probe, Type K, 18in L, Inconel (36GK72)
- DAYTON Thermocouple Probe, Type J, 6in, SS, 22 AWG (36GL09)
- DAYTON Thermocouple Probe, Type K, 24in L, 22 AWG (36GK79)
- DAYTON Thermocouple Probe, Type K, 6in L, 22 AWG (36GL14)
- MINCO -100-200C TRI-CLAMP 2IN 1/4IN RTD (S101644PMZ21T120TC10P)
- Dayton Temperature Sensors