Shop All Thermocouples Assemblies
Dayton
Thermocouple Probe, Type J, 24in L, 19 AWG
Mfr # 36GL07
Zoro # G9760231
product price: $50.09
/ea
$50.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Ungrounded
- Thermocouple Type Type J
- Temp. Limit (Deg. F) 1,650
- Thermocouple Element 19 AWG
- Probe Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36GL07
- Zoro # G9760231
- UPC # 190735274668
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 24 in |
Sheath Size (In.) | 0.188 in |
Probe Size | 3/16 in x 24 in |
Probe Tip Diameter | 0.188 in |
Cable Length | 24 in |
Probe Diameter | 0.188 in |
Description
Thermocouple Probe, Type J, Ungrounded, For Application Air, Gas, Liquid, 1/4 in MNPT, 1/8 in MNPT, Standard Plug, Probe Size 3/16 in x 24 in, Cable Length 24 in, -346 Degrees to 2,913 Degrees F/-210 Degrees to 1,200 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A1614CH)
- CAROL 10 AWG 4 Conductor Carolprene Portable Cord 300V 250 ft. BK (01384.85.01)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 160A, 70A (R-25)
- CAMOZZI Reed Switch, 2 Wrs, 10-30Vac/Dc (CSH-223-2)
- DAYTON Thermocouple Probe, Type J, 18in, SS, 22 AWG (36GK75)
- DAYTON Thermocouple Probe, Type K, 24in L, Inconel (36GK73)
- DAYTON Thermocouple Probe, K, 24in, Inconel, 19 AWG (36GL06)
- DAYTON Thermocouple Probe, Type K, 6in L, Inconel (36GL13)
- DAYTON Thermocouple Probe, Type J, 12in L, 22 AWG (36GK68)
- DAYTON Thermocouple Probe, Type J, 12in, SS, 19 AWG (36GK96)
- TEMPCO Thermocouple Probe, Type J, 18 in. L (TCS00013)
- Dayton Thermocouples Assemblies