Shop All Thermocouples Assemblies
Dayton
Thermocouple Probe, Type J, 18in, SS, 19 AWG
Mfr # 36GK97
Zoro # G9760326
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Ungrounded
- Thermocouple Type Type J
- Temp. Limit (Deg. F) 1,650
- Thermocouple Element 19 AWG
- Probe Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36GK97
- Zoro # G9760326
- UPC # 190735274576
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 18 in |
Sheath Size (In.) | 0.188 in |
Cable Length | 18 in |
Probe Tip Diameter | 0.188 in |
Probe Size | 3/16 in x 18 in |
Probe Diameter | 0.188 in |
Description
Thermocouple Probe, Type J, Ungrounded, For Application Air, Gas, Liquid, 1/4 in MNPT, 1/8 in MNPT, Standard Plug, Probe Size 3/16 in x 18 in, Cable Length 18 in, -346 Degrees to 2,913 Degrees F/-210 Degrees to 1,200 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 26 AWG, 500' Length, 0.0159" Diameter, Silver (26N80500)
- HUBBELL 20A Flanged Locking Receptacle 2P 2W 250VAC (HBL3226)
- SIEMENS Manual Motor Starter, Knob, 11 to 16A, 3P (3RV20214AA10)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Light Gray (HP50LG)
- DAYTON Thermocouple Probe, K, 18in, Inconel, 19 AWG (36GK95)
- DAYTON Thermocouple Probe, Type J, 24in L, 19 AWG (36GL07)
- DAYTON Thermocouple Probe, Type K, 6in, 22 AWG (36GL15)
- DAYTON Thermocouple Probe, Type K, 6in L, 22 AWG (36GL14)
- DAYTON Thermocouple Probe, Type K, 18in L, Inconel (36GK72)
- DAYTON Thermocouple Probe, Type K, 12in L, 19 AWG (36GK98)
- THERNLUND 950-0470 Thermocouple Junction (950-0470)
- Dayton Thermocouples Assemblies