Shop All Thermocouples Assemblies
Dayton
Thermocouple Probe, Type J, 18in L, 22 AWG
Mfr # 36GK69
Zoro # G9760606
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Grounded
- Thermocouple Type Type J
- Temp. Limit (Deg. F) 1,650
- Thermocouple Element 22 AWG
- Probe Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36GK69
- Zoro # G9760606
- UPC # 190735274293
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 18 in |
Sheath Size (In.) | 0.125 in |
Probe Size | 1/8 in x 18 in |
Probe Tip Diameter | 0.125 in |
Cable Length | 18 in |
Probe Diameter | 0.125 in |
Description
Thermocouple Probe, Type J, Grounded, For Application Air, Gas, Liquid, 1/4 in MNPT, 1/8 in MNPT, Mini Plug, Probe Size 1/8 in x 18 in, Cable Length 18 in, -346 Degrees to 2,913 Degrees F/-210 Degrees to 1,200 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker Accessory, 600V AC, Power Defense Series (PDG2XHMDS)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N113V32)
- OMRON Time Dlay Rlay, 24 to 240VAC/12 to 240VDC (H3CA-A)
- APPLETON ELECTRIC Bushing Bags and Crown Bushings, 100-150A (PTGBCD)
- DAYTON Thermocouple Probe, Type J, 12in, SS, 19 AWG (36GK96)
- DAYTON Thermocouple Probe, Type J, 18in, SS, 19 AWG (36GK97)
- DAYTON Thermocouple Probe, Type K, 12in L, 19 AWG (36GK98)
- DAYTON Thermocouple Probe, Type K, 18in L, 22 AWG (36GK78)
- DAYTON Thermocouple Probe, Type K, 12in L, 22 AWG (36GK77)
- DAYTON Thermocouple Probe, Type J, 18in, SS, 22 AWG (36GK75)
- REOTEMP 5-1/2IN 1/2-3/4IN RTD (BQ1TAPX125116XX)
- Dayton Thermocouples Assemblies