Shop All Thermocouples Assemblies
Dayton
Thermocouple Probe, Type J, 18in L, 19 AWG
Mfr # 36GK93
Zoro # G9760362
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Grounded
- Thermocouple Type Type J
- Temp. Limit (Deg. F) 1,650
- Thermocouple Element 19 AWG
- Probe Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36GK93
- Zoro # G9760362
- UPC # 190735274538
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 18 in |
Sheath Size (In.) | 0.188 in |
Cable Length | 18 in |
Probe Size | 3/16 in x 18 in |
Probe Diameter | 0.188 in |
Probe Tip Diameter | 0.188 in |
Description
Thermocouple Probe, Type J, Grounded, For Application Air, Gas, Liquid, 1/4 in MNPT, 1/8 in MNPT, Standard Plug, Probe Size 3/16 in x 18 in, Cable Length 18 in, -346 Degrees to 2,913 Degrees F/-210 Degrees to 1,200 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Taper Nose, Stud, Brwn (HBLFRSCBN)
- LITTELFUSE Open Fuse Block Cover Puller, CC UL Class, 30A Amp Range, 600V AC Volt Rating (SPL001)
- VINYLGUARD Shrink Tubing, 4.0in ID, Orange, 5ft (30-VG-4000O-G2)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT (781XAXRC-12D)
- DAYTON Thermocouple Probe, Type K, 6in L, 22 AWG (36GL14)
- DAYTON Thermocouple Probe, Type K, 18in L, Inconel (36GK72)
- DAYTON Thermocouple Probe, Type K, 18in L, 22 AWG (36GK78)
- DAYTON Thermocouple Probe, K, 12in, Inconel, 19 AWG (36GK94)
- DAYTON Thermocouple Probe, Type J, 12in L, 22 AWG (36GK68)
- DAYTON Thermocouple Probe, Type K, 24in L, 22 AWG (36GK79)
- TEMPCO Thermocouple Probe, Type J, Length 4 In (TPW00037)
- Dayton Thermocouples Assemblies