Shop All Thermocouples Assemblies
Dayton
Thermocouple Probe, Type J, 12in L, 22 AWG
Mfr # 36GK68
Zoro # G9760615
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Grounded
- Thermocouple Type Type J
- Temp. Limit (Deg. F) 1,650
- Thermocouple Element 22 AWG
- Probe Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36GK68
- Zoro # G9760615
- UPC # 190735274286
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 12 in |
Sheath Size (In.) | 0.125 in |
Probe Tip Diameter | 0.125 in |
Probe Size | 1/8 in x 12 in |
Probe Diameter | 0.125 in |
Cable Length | 12 in |
Description
Thermocouple Probe, Type J, Grounded, For Application Air, Gas, Liquid, 1/4 in MNPT, 1/8 in MNPT, Mini Plug, Probe Size 1/8 in x 12 in, Cable Length 12 in, -346 Degrees to 1380 Degrees F/-210 Degrees to 748.88 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Industrial Toggle Switch, Motor Disconnect Double Pole 30A 600V AC Black W/ NEMA 1 Enclosure (30102D)
- 3M Butt Splice Connector, 12-10 AWG, Yel, PK25 (BSV10Q)
- QUICKCABLE Primary Wire, 22 Gauge, Yellow, 100ft. (230004-100)
- DOLPHIN COMPONENTS Cable Staple, Nail, 5/16In, White, PK100 (DCC-6W)
- DAYTON Thermocouple Probe, Type K, 6in, 22 AWG (36GL15)
- DAYTON Thermocouple Probe, Type K, 6in L, Inconel (36GL13)
- DAYTON Thermocouple Probe, Type K, 24in L, 19 AWG (36GL08)
- DAYTON Thermocouple Probe, Type J, 24inL, 22 AWG (36GK76)
- DAYTON Thermocouple Probe, Type J, 12in, SS, 22 AWG (36GK74)
- DAYTON Thermocouple Probe, K, 12in, Inconel, 22 AWG (36GK71)
- TEMPCO Thermocouple Probe, Type J, 12 in. L (TCS00012)
- Dayton Sensors