Shop All Thermocouples Assemblies
Dayton
Thermocouple Probe, Type J, 12in L, 19 AWG
Mfr # 36GK92
Zoro # G9760371
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Grounded
- Thermocouple Type Type J
- Temp. Limit (Deg. F) 1,650
- Thermocouple Element 19 AWG
- Probe Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36GK92
- Zoro # G9760371
- UPC # 190735274521
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 12 in |
Sheath Size (In.) | 0.188 in |
Probe Size | 3/16 in x 12 in |
Probe Tip Diameter | 0.188 in |
Probe Diameter | 0.188 in |
Cable Length | 12 in |
Description
Thermocouple Probe, Type J, Grounded, For Application Air, Gas, Liquid, 1/4 in MNPT, 1/8 in MNPT, Standard Plug, Probe Size 3/16 in x 12 in, Cable Length 12 in, -346 Degrees to 2,913 Degrees F/-210 Degrees to 1,200 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Heatshrinkthn, .75"dia., Mc (HSTT75-YK1)
- GE Molded Case Circuit Breaker, THQL Series 15A, 2 Pole, 120/240V AC (THQL2115HID)
- LEGRAND Wiremold Wireway Elbow, Plastic, White (C58)
- TECHFLEX Sleeving, 0.630 In., 5 ft. L, Red (FIN0.63RD5)
- DAYTON Thermocouple Probe, Type J, 6inL, 22 AWG (36GL10)
- DAYTON Thermocouple Probe, K, 24in, Inconel, 19 AWG (36GL06)
- DAYTON Thermocouple Probe, Type J, 24inL, 22 AWG (36GK76)
- DAYTON Thermocouple Probe, Type K, 6in, Inconel (36GL16)
- DAYTON Thermocouple Probe, Type J, 6in, SS, 22 AWG (36GL09)
- DAYTON Thermocouple Surface Assembly, 24 (794F61)
- RHEEM Uv6379R Thermocouple Kit - 24 (UV6379R)
- Dayton Sensors